Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Landing 96" by 48"; flr hgt 8Ft

  • Mfr # 971-08

  • Zoro # G1952621


product price: $3,238.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
971-08
Zoro #
G1952621
UPC #
-
Country of Origin
United States

Details

Item
Platform Landing,96" x 48",Flr Hgt,8 ft.

Description

Platform Landing,96" x 48",Flr Hgt,8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.