Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Production Booster, 60" W, 14" Height

  • Mfr # 454T60-RD

  • Zoro # G0795769


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured
No. of Shelves
1
Color
Cherry Red
Depth
Shelve: 13-1/2"
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454T60-RD
Zoro #
G0795769
UPC #
-
Country of Origin
United States

Dimensions

Depth
Shelve: 13-1/2"
Width
60"
Height
14"

Details

Finish
Textured
No. of Shelves
1
Color
Cherry Red
Item
Production Booster

Description

Production Booster,14 In.High,Rd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.