Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight

  • Mfr # WSJ2-3072-AH-DR
  • Zoro # G9825961
product price: 
$
1,173.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benche with Butcher Block Tops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSJ2-3072-AH-DR
Zoro #
G9825961
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4�
Overall Depth
30 in
Overall Width
72 in
Drawer Height
4 1/2 in
Drawer Depth
17 in
Drawer Width
13 in
Height
28-3/4" to 42-3/4"
Depth
30"
Width
72 in
Work Surface Width
72 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
42 3/4 in
Height Adjustment Increments
2 in
Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
28 3/4 in
Number of Height Positions
8
Fits Chest Size
Legs are Adjustable from 28 3/4 in to 42 3/4 in on 2 in Centers

Details

Workbench/Work Table Type
Work Benche with Butcher Block Tops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Shelf: 12 ga
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Includes
Locking Drawer
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Bolted
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
1
Maximum Shelf Load Capacity
500 lb
Top Material
Hardwood Butcher Block
Top Material Finish
Powder Coated
Resistance Properties
Impact-Resistant, Non-Conductive
Frame Construction
Welded and Bolted
Lock Type
Keyed
Number of Cabinets
0
Edge Shape
Radius
Number of Outlets
0
Number of Knockouts
0
Portability
Stationary
Overall Load Capacity
3,000 lb
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Included Components
Drawer, Lower Shelf
For Environment
Industrial
NSF Rated
Not NSF Rated
Foot Type
Plain
Features
Legs are Adjustable from 28 3/4 in to 42 3/4 in on 2 in Centers
Product Type
Industrial Workbench
Frame Metal Material Gauge
12 ga
Maximum Drawer Load Capacity
75 lb
Number of Work Surface Tops
1
Number of Legs
4
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 3/4 in, Minimum Adjustable Height 28 3/4 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews