Zoro Homepage

Production Booster, 60" W, 36" Height

  • Mfr # 463T60-BL

  • Zoro # G0750129


product price: $338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Textured
No. of Shelves
3
Color
Regal Blue
Depth
Shelve: 13-1/2"
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463T60-BL
Zoro #
G0750129
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
Shelve: 13-1/2"
Height
36"

Details

Finish
Textured
No. of Shelves
3
Color
Regal Blue
Item
Production Booster

Description

Production Booster,36 In.High,Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.