Zoro Homepage

Shelf Drawer, 4-1/2"X18"X36", RD, Includes: Label Holder; Plastic Cover Strip; End Caps

  • Mfr # S8604H-RD

  • Zoro # G1957040


original price: $213.99
5% off
new price: $202.99
/ea
Free Shipping & Returns

Key Features

Finish
Enamel Paint
Gauge
18 ga.
Shelf Capacity
Drawer: 400 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps
Height
Drawer Front: 4-1/2"; Inside: 3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8604H-RD
Zoro #
G1957040
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Height
Drawer Front: 4-1/2"; Inside: 3-1/2"
Width
36"

Details

Item
Modular Drawers
Finish
Enamel Paint
Color
Black, Blue, Green, Orange, Red, White, Yellow
Gauge
18 ga.
Shelf Capacity
Drawer: 400 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps

Description

Shelf Drawer,4-1/2 In. x 18 In. x 36 In.,RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.