Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Drawer, 4-1/2"X24"X36", GN, Gauge: 18 ga.

  • Mfr # S8611H-GN

  • Zoro # G1957022


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Finish
Enamel Paint
Gauge
18 ga.
Shelf Capacity
Drawer: 400 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps
Height
Drawer Front: 4-1/2"; Inside: 3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8611H-GN
Zoro #
G1957022
UPC #
-
Country of Origin
United States

Dimensions

Height
Drawer Front: 4-1/2"; Inside: 3-1/2"
Depth
24"
Width
36"

Details

Item
Modular Drawers
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Gauge
18 ga.
Shelf Capacity
Drawer: 400 lb.
Includes
Label Holder; Plastic Cover Strip; End Caps

Description

Shelf Drawer,4-1/2 In. x 24 In. x 36 In.,GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.