Shlvng Door And Frame Pck, 48"X34-1/2", BL
Mfr # 18436-BL
Zoro # G1959551
original price: $358.99
5% off
new price: $340.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Enamel Paint
Gauge
18 ga.
Height
34-1/2"
Includes
Lock; Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18436-BL
Zoro #
G1959551
UPC #
-
Country of Origin
United States
Dimensions
Height
34-1/2"
Width
48"
Details
Item
Hinged Double Doors for V-Grip Shelving
Finish
Enamel Paint
Color
Textured Regal Blue
Gauge
18 ga.
Includes
Lock; Key
Description
Shlvng,Door and Frame Pck,48 In. x 34-1/2 In.,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.