Zoro Homepage

Starter Bulk Storage Rack, 30 in D, 60 in W, 4 Shelves, Office Gray

  • Mfr # 1018D50S-GY

  • Zoro # G5211781


product price: $883.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
30 in
Material
Steel
Number of Shelves
4
Load Capacity
3,588 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018D50S-GY
Zoro #
G5211781
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Height
96 in
Overall Depth
30 in
Overall Width
60 in
Beam Height
2 7/8 in
Usable Width
58 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
4
Load Capacity
3,588 lb
Decking Material
Steel
Finish
Powder Coated
Color
Office Gray
Item
Bulk Storage Rack
Includes
(2) Rack Ends, (8) Beams; Decking
Beam Color
Gray
Duty Rating
Light-Duty
Upright Color
Gray
Frame Material
Steel
Upright Load Capacity @ 24 in
8,000 lb
Number of Beams
8
Upright Load Capacity @ 36 in
7,600 lb
Whole Unit Load Capacity
6,000 lb
Upright Gauge
14 ga
Load Capacity per Shelf
1,500 lb
Includes Decking
Yes
Shelf Gauge
22 ga
Decking Style
Ribbed
Shelving Configuration
Starter
Number of Uprights
2
Decking Finish
Powder Coated
Upright Finish
Powder Coated
Beam Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Frame Finish
Powder Coated
Post Gauge
14 ga

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 60 in, Overall Depth 30 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,622 lb, Load Capacity 3,588 lb, Shelving Frame Material Steel, Office Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (2) Rack Ends, (8) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.