Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Green, 7 in H, 3 in W, 18 in L

  • Mfr # 1382KD-GN

  • Zoro # G1948254


product price: $1,084.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Length
18 in
Overall Width
3 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1382KD-GN
Zoro #
G1948254
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
3 in
Overall Height
7 in

Details

Color
Green
Item
Storage Bin

Description

The EQUIPTO - 1382KD-GN Storage Bin is a practical storage solution designed to accommodate various items. With an overall length of 18 inches, an overall height of 7 inches, and a width measuring at 3 inches, this bin offers ample space for organized storage. Its dimensions make it suitable for use in areas where space efficiency is crucial.
This storage bin stands out with its green color that adds a vibrant touch to your workspace while aiding in visual organization. The robust construction of the EQUIPTO - 1382KD-GN Storage Bin ensures longevity and durability under regular usage conditions. It's built to withstand the demands of daily use while maintaining its aesthetic appeal.
As an essential component in maintaining orderliness, the EQUIPTO - 1382KD-GN Storage Bin is designed for compatibility with standard shelving systems or can be utilized as standalone storage on workbenches or countertops. This item does not include any package quantity details; purchase according to your specific needs and preferences.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.