Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, White, 7 in H, 3 in W, 18 in L

  • Mfr # 1382KD-WH

  • Zoro # G1948430


product price: $1,084.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Length
18 in
Overall Width
3 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1382KD-WH
Zoro #
G1948430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
3 in
Overall Height
7 in

Details

Color
White
Item
Storage Bin

Description

Bin Unit,Clsd Strtr,18 In. x 3 In. x 7 In.,WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.