V Grip Shelving, Strtr, 7Hx18Dx3W W/ 5-Shlvs, BK, Height: 84" (Discontinued)
- Mfr # 273-5S-BK
- Zoro # G1966314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
273-5S-BK
Zoro #
G1966314
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Width
36"
Depth
18"
Details
Item
V-Grip 20 Solid Shelving
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Black
Gauge
20 ga.
Shelf Capacity
225 lb.
Description
V Grip Shelving,Strtr,7 x 18 x 3W,5 Shl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.