V-Grip Shelving W/ Drawers, 7X2X4, BL
Mfr # S4250VHS-BL
Zoro # G1940189
product price: $1,879.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Textured Regal Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4250VHS-BL
Zoro #
G1940189
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Details
Item
V-Grip Shelving With Drawers
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Textured Regal Blue
Shelf Capacity
Drawer: 400 lb.
Includes
Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder
Description
V-Grip Shelving,Drawers,7 x 2 x 4,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.