Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VG Back Panel Assembly 36x84, YL

  • Mfr # VGBP3684-YL

  • Zoro # G1962570


product price: $94.19
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Reflective White Paint
Gauge
18 ga.
Height
84"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGBP3684-YL
Zoro #
G1962570
UPC #
-
Country of Origin
United States

Dimensions

Height
84"
Width
36"

Details

Item
Back Panels
Material
Steel
Finish
Reflective White Paint
Color
Wrap: Yellow, Guideline: Black
Gauge
18 ga.

Description

VG Back Panel Assembly,36 x 84,YL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.