Zoro Homepage

VG Open Shelving End 7FtHX18"D, LG

  • Mfr # VGOE1884-LG

  • Zoro # G1963112


product price: $49.19
/ea

Key Features

Shelving Style
Open
Material
Steel
Finish
Enamel Paint
Gauge
18 ga.
Height
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGOE1884-LG
Zoro #
G1963112
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Height
84"

Details

Item
Shelving Ends
Shelving Style
Open
Material
Steel
Finish
Enamel Paint
Color
Red, Center Stripe Color: Blue
Gauge
18 ga.
Includes
(2) Upright Posts; (2) End Brace Plates

Description

VG Open Shelving End,7ft. x 18 In.,LG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.