VGrip Op Start7Hx18"Dx4W, w5 shl, WH
Mfr # 663W5S-WH
Zoro # G1965160
product price:Â $563.99
/eaKey Features
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
663W5S-WH
Zoro #
G1965160
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Width
48"
Depth
18"
Details
Item
V-Grip Solid Shelving
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Black, Blue, Green, Red, White, Yellow
Gauge
18 ga.
Shelf Capacity
440 lb.
Description
V Grip,Op Start,7 x 18 In. x 4W,W5 Shl,WH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.