This item is Discontinued.

Equipto VGrip ShelfClsd Start 7"x2Dx4W-w7 shl, RD, Height: 84" 275W7S-RD

VGrip ShelfClsd Start 7"x2Dx4W-w7 shl, RD, Height: 84" (Discontinued)

  • Mfr # 275W7S-RD
  • Zoro # G1967890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
275W7S-RD
Zoro #
G1967890
UPC #
-
Country of Origin
United States

Dimensions

Depth
24"
Height
84"
Width
48"

Details

Item
V-Grip 20 Solid Shelving
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Color
Black, Blue, Green, Orange, Red, White, Yellow
Gauge
20 ga.
Shelf Capacity
150 lb.

Description

V Grip Shelf,Clsd Start,7 In. x 2 x 4W-W7 Shl,RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.