VGrip Shelve Op Start 7Hx18"Dx3W-w7 shl, BL, Height: 84" (Discontinued)
- Mfr # 263-7S-BL
- Zoro # G1967014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
263-7S-BL
Zoro #
G1967014
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Width
36"
Depth
18"
Details
Item
V-Grip 20 Solid Shelving
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Color
Textured Regal Blue
Gauge
20 ga.
Shelf Capacity
225 lb.
Description
V Grip Shelve,Op Start,7 x 18 In. x 3W-W7 Shl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.