Shop EQUIPTO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, YL, Width: 36"
- Mfr # 665-7A-YL
- Zoro # G1968469
product price:Â
$
415.99
/ea
Key Features
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 665-7A-YL
- Zoro #
- G1968469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 84"
- Width
- 36 in
- Depth
- 24"
Details
- Item
- V Grip Shelve,Op Add,7 x 24" x 3W-W7 Shl,YL
- Shelving Type
- Add-On
- Shelving Style
- Open
- Number of Shelves
- 7
- Material
- Steel
- Finish
- Enamel Paint
- Color
- Wrap: Yellow, Guideline: Black
- Gauge
- 18 ga
- Shelf Capacity
- 721 lb.
Description
V Grip Shelve,Op Add,7 x 24 In. x 3W-W7 Shl,YL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.