3 Tier Shipping Container Shelving Bracket w/ 18 inx60 in Black Powder Coated Steel
- Mfr # CNT-SHELF3
- Zoro # G322785972
product price:Â
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNT-SHELF3
- Zoro #
- G322785972
- UPC #
- 840223626324
- Country of Origin
- China
Description
Optimize storage efficiency with our Shipping Container Bracket level -3, which is built to ensure the safety and easy organization of goods with the optimum utilization of the limited space provided. This cargo container shelf is designed to hook the products without seeking any welding or hooking-related activity. It has a sleek black powder-coated finish and is compatible with sawn timber and scaffold boards. Check out its features to understand this product better. Ample Load-bearing Capacity: This three-level shipping container delivers an impressive load-bearing capacity of 550 per bracket. You can select an appropriate number of brackets for heavy-duty applications and consider the shelf length to understand the shelves needed. For example, utilize the bottom tier brackets for workbench. If you have storage tubs then place it under the workbench by stacking on top of each other. This way you can optimally utilize storage space. Lastly, our level 3 shelves are perfect for storing toolboxes and other necessities effectively. Dimensions: You get an inside depth of 18-7/8 in to keep your timber and boards. Meanwhile, its height is 60, and the stabilizer length is 11-1`/4 in. Our robust bracket features three tier brackets, providing you plenty of storage space for vast number of purposes. Each shelf bracket is sold individually. For a complete shelf, please order two brackets. Easy Installation: This container bracket offers effortless and tool-free installation designed for the convenience of its users. With no need for welding or bolting during setup, shipping containers are protected from rust or corrosion. A horizontal bar is included at the base of the installed bracket to deliver enhanced load stability. Black-Powder Coated: Our bracket is crafted from premium quality steel with a reputation for strength and longevity; the shelf is coated with black powder, which further adds years to its splendid performance. The coating offers superior resistance against moisture, rust, corrosion, and other environment-related factors, adding to its exceptional performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.