Shop EQUITY BY LA CROSSE
See all product information
Create Account
30330 Digital Alarm Clock
Mfr # 30330
Zoro # G003692490
product price:Â $47.25
/eaKey Features
Display Type
LCD
Shape
Oval
Width
3.8 in
Height
2.4 in
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30330
- Zoro #
- G003692490
- UPC #
- 47404303306
- Country of Origin
- China
Dimensions
- Width
- 3.8 in
- Height
- 2.4 in
- Battery Size
- AA
- Depth
- 4.8 in
Details
- Item
- Alarm Clock
- Display Type
- LCD
- Shape
- Oval
- Power Source
- Battery
- Number of Batteries
- 3
- Features
- Snooze, Alarm, Sensor; Light Sensor
- Digital/Analog
- Digital
- Movement Type
- Quartz
- Case Color
- Blue
- Case Material
- Plastic
- Glow-in-the-Dark
- Yes
- Glow Type
- Nightglow
- Number of Faces
- 1
- Glow Color
- Green
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.