Zoro Homepage

Rigid Plate Caster, Rubber, 3 in., 210 lb.

  • Mfr # 1F93030090001AT

  • Zoro # G2935396


product price: $6.15
/ea
Sold in multiples of 3 for $18.45

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F93030090001AT
Zoro #
G2935396
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Plate Size
2 1/2 in x 5 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-3/4in

Description

Rigid, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.