Shop E.R. WAGNER

Rigid Plate Cstr, Polyolefin, 5 in, 350 lb.

  • Mfr # 1F2305327000199R
  • Zoro # G1667854

product price: 
$
15.15
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyolefin
Caster Wheel Bearings
Roller
Inside Bolt Hole Spacing
3 in x 3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1F2305327000199R
Zoro #
G1667854
UPC #
-
Country of Origin
Unknown
Caster Load Rating Range
Light-Medium Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyolefin
Caster Wheel Bearings
Roller
Inside Bolt Hole Spacing
3 in x 3 in
Frame Material
Steel
Caster Product Group
Rigid Caster
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Durometer
70 Shore D
Frame Finish
Zinc Plated
Number of Wheels
1
Caster Core Material
Polyolefin
Replacement Wheel
Mfr. No. 1J003177794R
Core Color
Black
Wheel Color
Black
Application
Institutional Casters
Caster Swivel Lock Type
No Lock Included
Caster Sub-Type
Rigid
Caster Frame Material
Steel
Caster Temp. Range Available
No
Load Rating
350 lb
Item
Plate Caster
Load Rating Range
Light Medium
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Tread Shape
Standard
Wheel/Tread Material
Polyolefin
Wheel/Tread Color
Black

Dimensions

Mounting Bolt Dia.
5/16 in
Plate Size
3-3/4" x 4-5/8"
Plate Thickness
0.149"
Wheel Width
1 3/8 in
Overall Height
6-1/16"
Wheel Dia.
5 in
Caster Plate Thickness
9/64"
Caster Plate Size
3-3/4" x 4-5/8"
Mounting Plate Size
3 3/4 in x 4 5/8 in

Description

Rigid, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Number of Wheels 1, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.