Swivel Plate Caster, Rubber, 5 in., 240 lb.

  • Mfr # 3F28B5404000199R
  • Zoro # G3323817
product price: 
$
19.15
/ea

Key Features

Caster Load Rating Range
Light-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Rubber
Overall Height
6-3/8"
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3F28B5404000199R
Zoro #
G3323817
UPC #
-
Country of Origin
Unknown
Caster Load Rating Range
Light-Duty
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Rubber
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Temp. Range Available
No
Caster Product Group
Swivel Caster
Frame Material
Steel
Caster Raceway
Double Ball
Durometer
80 Shore A
Caster Core Material
Rubber
Number of Wheels
1
Core Color
Black
Standards
NSF Listed
Wheel Color
Black
Caster Frame Material
Steel
Caster Sub-Type
Swivel
Caster Wheel Bearings
Roller
Application
Institutional Casters
Replacement Wheel
Mfr. No. 1J003124894R
Frame Finish
Zinc Plated
Load Rating
240 lb
Item
Plate Caster
Wheel Core Material
Rubber
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Load Rating Range
Light
Wheel/Tread Material
Rubber

Dimensions

Overall Height
6-3/8"
Caster Plate Size
3-3/4" x 4-5/8"
Plate Thickness
0.149"
Caster Plate Thickness
9/64"
Mounting Bolt Dia.
5/16 in
Wheel Dia.
5 in
Plate Size
3-3/4" x 4-5/8"
Wheel Width
1 3/8 in
Mounting Plate Size
3 3/4 in x 4 5/8 in

Description

Swivel, Plate Caster, Load Rating 240 lb, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Number of Wheels 1, Tread Shape Standard

Ratings & reviews