Swvl Plt Cstr w/Totl-Lok, 1200 lb, 8 InDia

  • Mfr # 1FA808438007D91R

  • Zoro # G716261372


product price:  $44.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FA808438007D91R
Zoro #
G716261372
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2in

Details

Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
Total Lock Brake
Caster Frame Material
Steel
Core Color
Black
Application
Material Handling Casters
Swivel Lock Type
Total Lock
Frame Finish
Zinc Chromate
Replacement Wheel
Mfr. No. 1J003171994R
Wheel Core Material
Phenolic
Swivel Raceway Type
Double Ball

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Caster Brake Type Total Lock Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.