Shop ERB
See all product information
Create Account
Americana Mega Ratchet Full Brim Safety Helmet, 4-PT NYLON SUSPENSION w/RATCHET ADJUSTMENT, White
- Mfr # 19221
- Zoro # G411332438
product price:Â
$
20.89
/ea
Sold in multiples of 12 for
$250.68
Key Features
Shell Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19221
- Zoro #
- G411332438
- UPC #
- -
- Country of Origin
- United States
- Shell Material
- Polyethylene
- Color
- White
Dimensions
- Fits Hat Size
- 6-1/2 to 8
Description
The Americana 4-point nylon suspension with ratchet adjustment & full brim meets ANSI Z89.1, Type 1, Class C, E and G requirements. 4-point woven nylon suspension. Accommodates chin strap. Goggle retaining slots on suspension. Moisture wicking brow pad is removable, washable and replaceable. Slide-Lock hat weight is 13.58 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.