This item is Discontinued.

Erb Safety 8200, Polarized Safety Glasses, Scratch-Resistant, Brown Smoke Polarized Lens, Dark Brown Frame 17913

8200, Polarized Safety Glasses, Scratch-Resistant, Brown Smoke Polarized Lens, Dark Brown Frame (Discontinued)

  • Mfr # 17913
  • Zoro # G8000715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17913
Zoro #
G8000715
UPC #
720609179135
Country of Origin
Taiwan, Province of China

Details

Item
Polarized Safety Glasses
Lens Color
Brown Smoke Polarized
Frame Color
Dark Brown
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Polarized Lens
Polarized
Series
8200
Standards
ANSI Z87.1; ISO 9001:2008
Features
Adjustable Rubber Nose Pads; Stainless Steel Hinge Screws; 8 Base Curve
Primary Lens Color
Brown
Primary Frame Color
Brown

Description

Safety Glasses,Polarized,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.