This item is Discontinued.

Erb Safety BoasX, Safety Glasses, Scratch-Resistant, Clear Lens, Black Frame 17920

BoasX, Safety Glasses, Scratch-Resistant, Clear Lens, Black Frame (Discontinued)

  • Mfr # 17920
  • Zoro # G8000968
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17920
Zoro #
G8000968
UPC #
720609179203
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Series
BoasX
Standards
ANSI Z87.1; ISO 9001:2008
Gender
Unisex
Features
Fashionable Sunglass Design; 8 Base Curve; Integrated Nose Pads
Primary Lens Color
Clear
Primary Frame Color
Black

Description

Safety Glasses,Black Frame,Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.