Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White
Mfr # 19431
Zoro # G7467951
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19431
- Zoro # G7467951
- UPC # 720609194312
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
Graphics | None |
Accessory Slots | No |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class C |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- CONDOR IBC Spill Containment Unit/Drain, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D-C)
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack (65375)
- COMPLYRIGHT Notice of Privacy Practices Poster, 12inH (A2123)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19430)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (19437)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, White, (19951)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19450)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- Erb Safety Head Protection