Erb Safety
Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow
Mfr # 19432
Zoro # G7468058
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BL)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (511CGY3)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19637)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19430)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Black (19139)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Blue (19993)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink (19210)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Purple (488398)
- Erb Safety Hard Hats