Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange
Mfr # 19437
Zoro # G7468380
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Product Information
- Brand Erb Safety
- MFR # 19437
- Zoro # G7468380
- UPC # 720609194374
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19430)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Pink (19989)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19251)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (496075)
- Erb Safety Head Protection