Erb Safety
Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow
Mfr # 20005
Zoro # G7468310
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana 360(R)
- Suspension Adjustment Type Ratchet
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_102_WAB_4)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (20006)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Pink (19129)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (19226)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19452)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19454)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973-LED)
- Erb Safety Head Protection