Shop All Hard Hat Accessories
Erb Safety
Repl 4-pt. Ratchet Suspension, I-505R
Mfr # 19428
Zoro # G5062897
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic/Nylon
- For Use With Americana Mega Ratchet full brim hard hat
- Fits Hat Size 6-1/2" to 8"
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Product Information
- Brand Erb Safety
- MFR # 19428
- Zoro # G5062897
- UPC # 720609194282
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Americana Mega Ratchet Full Brim hard hat, Compatible Hard Hat/Helmet Brand Name AMERICANA WILDLANDS, Compatible Hard Hat/Helmet Grainger Part Number 19436, 41N893, 41N894, 41N895, 41N896, 41N897, 53EA48, 53EA49, 53EA50, 53EA51, 53EA72, 53EA73, 53EA74, 53EA76, 53EA77, 53EA78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge, White, Labels/Roll: 800 (DK3235)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ) (67-307/M)
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- PIP Seamless Knit Nylon, 13 Gauge, PK12 (40-730/S)
- ERB SAFETY Repl 6-pt. Ratchet Suspension I-85R (19945)
- ERB SAFETY ERB„¢ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White (19951)
- ERB SAFETY Replacement Slide-Lock Susp, I-505 (I505)
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-575R (19380)
- ERB SAFETY Repl 4-pt. Standard Suspension, I-575 (19780)
- JACKSON SAFETY Replace 4Pt Ratch Suspens Comfortable Headgear Select Hats (14936)
- Erb Safety Hard Hat Accessories