Erb Safety

Safety Glasses, Blk Frame, Red Revo Mirror, Red Mirror Scratch-Resistant


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Red Mirror
  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Rubber
See all product information

Product Information

Details

Item Safety Glasses,Blk Frame,Red Revo Mirror
Lens Color Red Mirror
Frame Color Black
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Rubber
Series COMMANDOS
Standards ANSI Z87.1; ISO 9001:2008
Features 8 Base Curve Dual Lenses; Soft Rubber Nose Pads; Stainless Steel Hinge Screws

Description

Safety Glasses,Blk Frame,Red Revo Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.