Erb Safety

Safety Glasses, Clr Frame, Clr, Bifocal, 1.5, Clear Scratch-Resistant


product price: $4.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Clear
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Gender Unisex
See all product information

Product Information

Details

Item Safety Glasses,Clr Frame,Clr,Bifocal,1.5
Lens Color Clear
Frame Color Clear
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Gender Unisex
Series IPROTECT Readers
Standards ANSI Z87.1; ISO 9001:2008

Description

Safety Glasses,Clr Frame,Clr,Bifocal,1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.