Erb Safety

Safety Glasses, Foam Frame, Grey, Anti-Fog, Clear Anti-Fog


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Black
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Frame Material Rubber
See all product information

Product Information

Details

Item Safety Glasses,Foam Frame,Grey,Anti-Fog
Lens Color Clear
Frame Color Black
Lens Coating Anti-Fog
Lens Material Polycarbonate
Frame Material Rubber
Gender Unisex
Series AMMO
Standards ANSI Z87.1; ISO 9001:2008
Features Rubber Nose Pads; Stainless Steel Hinge Screws; 8 Base Curve; Wraparound Design Dual Lens

Description

Safety Glasses,Foam Frame,Grey,Anti-Fog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.