Erb Safety

Safety Vest, Economy, Hi-Viz, Orange, L


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI 107
  • Color Orange
  • Features Aware Lite Tape
  • Material Polyester
  • Closure Type Zipper
See all product information

Product Information

Dimensions

Size L
Length 51 in
Maximum Chest Size 27 in

Details

Item Safety Vest,Economy,Hi-Viz,Orange,L
Standards ANSI 107
Color Orange
Features Aware Lite Tape
Material Polyester
Closure Type Zipper
Number of Pockets with Closure 0
ANSI Class 2
Reflective Stripe Color Silver
Includes LED Lights No
Total Number of Pockets 0
Fabric Construction Mesh
Reflective Stripe Location Back, Chest, Waist
Number of Inside Pockets 0
Number of Outside Pockets 0

Description

Safety Vest,Economy,Hi-Viz,Orange,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.