Erb Safety
Safety Vest, Economy, Hi-Viz, Orange, M
Mfr # 61453
Zoro # G8006936
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Standards ANSI 107
- Features Aware Lite Tape
- Closure Type Zipper
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER Padded Full Body Harness (PNT11G-SK)
- DURABLE Durable Corporation Steel Mat 3/8" Thick 1.5' x 2.5' Gray (390S1825)
- TIMBERLAND PRO Beanie, Jet Black, One Size Fits All (TB0A1V9J015)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-SEAL Build Your Own Berm Sili-Thane„¢ 803 Sealant, 6 Per Pack (BYOB-SEAL)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- ERB SAFETY Mesh Vest, Class 2, Hi-Viz, Lime, 2XL (14513)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, L (61648)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1-S/XL)
- Erb Safety Workwear and Protective Clothing