This item is Discontinued.

Erb Safety Safety Vest, Woven Oxford, Hi-Viz, Lime, M 14538

Safety Vest, Woven Oxford, Hi-Viz, Lime, M (Discontinued)

  • Mfr # 14538
  • Zoro # G8008080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14538
Zoro #
G8008080
UPC #
720609145383
Country of Origin
China

Dimensions

Size
M

Details

Item
Safety Vest,Woven Oxford,Hi-Viz,Lime, M
Color
Lime
Material
100% Polyester Oxford
Standards
ANSI 107 Class 2
Features
Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment; 3M Scotchlite Retroreflective Trim; Hook and Loop Closure

Description

Safety Vest,Woven Oxford,Hi-Viz,Lime, M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.