Erectastep
Safety Gate, 16 to 36 In, Alum
Mfr # 11792
Zoro # G4532166
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Adjustable Opening 16 in to 36 in
- Adjustable Width Increment Unlimited
- Color Yellow
- Finish Powder Coat
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Turntable Lazy Susan 4In (9547)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 2-ply (EE2-902-06-T3)
- WERNER 20 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5920-2)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- TRI-ARC Swing Gate, 16in. to 40in. Ajustable Opn. (SGR-UAG)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- PS INDUSTRIES Safety Gate, 22-3/4 to 26-1/2 In, Alum (LSG-24-ALU)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- PS INDUSTRIES Gate, 120" to 144" Adj. Opening (ESG-144-PCY)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- Erectastep Safety Gates