Stair Unit, 2 Steps, Aluminum, 1000 lb Load Capacity, Serrated Tread
- Mfr # 11387
- Zoro # G8634123
product price:Â
$
874.40
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Number of Steps
2
Load Capacity
1000 lb
Step Tread
Serrated
Step Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11387
- Zoro #
- G8634123
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Step Width
- 26 in
Details
- Material
- Aluminum
- Number of Steps
- 2
- Load Capacity
- 1000 lb
- Item
- Stair Unit
- Step Tread
- Serrated
- For Use With
- Mfr. No. 11394
- Color
- Yellow
- Ladder Tread
- Serrated
- Standards
- OSHA
- Handrails Included
- Yes
- Shell Material
- Aluminum
- Wire Color
- Yellow
Description
Material Aluminum, Number of Steps 2, Handrails Included Yes, Load Capacity 1000 lb, Step Tread Serrated, Step Width 26 in, Color Yellow, For Use With Mfr. No. 11394, Standards OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.