Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11388
Zoro #
G8634132
UPC #
-
Country of Origin
Unknown
Dimensions
Step Width
26 in
Details
Number of Steps
3
Step Tread
Serrated
Item
Stair Unit
For Use With
Mfr. No. 11394
Load Capacity
1000 lb
Material
Aluminum
Ladder Tread
Serrated
Standards
OSHA
Handrails Included
Yes
Color
Yellow
Description
Material Aluminum, Number of Steps 3, Handrails Included Yes, Load Capacity 1000 lb, Step Tread Serrated, Step Width 26 in, Color Yellow, For Use With Mfr. No. 11394, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.