Zoro Homepage

3 Cell 2900 Mah Battery For As

  • Mfr # AP31-1008P-ER

  • Zoro # G5326938


product price: $71.99
/ea

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Size
Proprietary Battery Size
Product Type
Battery
Output Voltage
11 V DC
Battery Capacity
2900 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP31-1008P-ER
Zoro #
G5326938
UPC #
842740034811
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Output Voltage
11 V DC
Battery Capacity
2900 mAh
Compatibility
Asus Eee PC 1008KR, Asus Eee PC 1008P-KR-PU-BR, Asus Eee PC 1008P, Asus Eee PC 1008P-KR-PU17, Asus Eee PC 1008P-KR, Asus Eee PC 1008P-KR-PU17-PI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.