
4379 Mah Batt Fr Apple Macbk A
Mfr # A1965-ER
Zoro # G2238744
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
11.40 V
Battery Size
Proprietary Battery Size
Battery Capacity
4379 mAh
Product Type
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1965-ER
Zoro #
G2238744
UPC #
842740067536
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
11.40 V
Battery Capacity
4379 mAh
Product Type
Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Apple Macbook Air 13, A1932 Notebook
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.