Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACID BATTERY 2.4 AH 12 VOLT F1

  • Mfr # UB1234-ER

  • Zoro # G816151665


product price: $26.39
/ea

Key Features

Battery Capacity
3400 mAh
Color
Black
Battery Size
Proprietary Battery Size
Terminal Type
F1
Height
2.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB1234-ER
Zoro #
G816151665
UPC #
842740083598
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size
Height
2.4"
Depth
2.6"
Width
5.3"

Details

Battery Capacity
3400 mAh
Color
Black
Terminal Type
F1
Item
Battery
Battery Rechargeable
Yes
Battery
Sealed Lead Acid (SLA)
Output Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.