Apple Mcbk Air 13.3
Mfr # A1496-ER
Zoro # G5237873
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Output Voltage
7.6V DC
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1496-ER
Zoro #
G5237873
UPC #
842740000908
Country of Origin
United States
Details
Item
Battery
Features
Rechargeable Battery
Output Voltage
7.6V DC
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Battery Capacity
7200 mAh
Compatibility
Apple Macbook Air 13.3 A1466
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.