Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batt For Dell E 4200

  • Mfr # 312-0864-ER

  • Zoro # G5241522


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Output Voltage
11.1V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Compatibility
Dell Latitude E4200 Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312-0864-ER
Zoro #
G5241522
UPC #
-
Country of Origin
Unknown

Details

Features
Rechargeable Battery
Item
Battery
Output Voltage
11.1V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Compatibility
Dell Latitude E4200 Notebook
Battery Capacity
4900 mAh
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.