Zoro Homepage

Cmptb Frnt Prj Lmp F/Epson, ELPLP44-ER

  • Mfr # ELPLP44-ER

  • Zoro # G5460832


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatibility
Epson LCD Projectors: EB-DM2, EMP-DE1, EMP-DM1, Moviemate 50, Moviemate 55
Compatible Device Technology
LCD
Lamp Power
140 W
Lamp Life
3000 Hour Economy Mode, 2000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP44-ER
Zoro #
G5460832
UPC #
842740042991
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
Epson LCD Projectors: EB-DM2, EMP-DE1, EMP-DM1, Moviemate 50, Moviemate 55
Compatible Device Technology
LCD
Lamp Power
140 W
Lamp Life
3000 Hour Economy Mode, 2000 Hour
Lamp Technology
UHE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.