
Dell Battery, 451-BBGR-ER
Mfr # 451-BBGR-ER
Zoro # G6249653
product price: $51.99
/eaKey Features
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.4 V DC
Battery Capacity
4800 mAh
Battery Size
Proprietary Battery Size
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBGR-ER
Zoro #
G6249653
UPC #
842740026793
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
7.4 V DC
Battery Capacity
4800 mAh
Product Type
Battery
Compatibility
Dell Notebook/Tablet: Venue 11 Pro 7130, Venue 11 Pro 7139
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.