Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ereplacements e-Replacements 312-0402-ER Battery for Dell Latitude D820 312-0402-ER

e-Replacements 312-0402-ER Battery for Dell Latitude D820 (Discontinued)

  • Mfr # 312-0402-ER
  • Zoro # G103762482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0402-ER
Zoro #
G103762482
UPC #
842740020777
Country of Origin
China

Dimensions

Height
0.9"
Width
3.2"
Length
8.1"
Battery Size
Proprietary Battery Size

Details

Environmentally Friendly
Yes
Battery Energy
87 Wh
Product Type
Battery
Application/Usage
Notebook
Battery Capacity
7800 mAh
Product Color
Metallic Gray
Battery Rechargeable
Yes
Number of Cells
9
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)

Description

  • Compatible Battery for Dell Latitude D531 Latitude D531N Latitude D820 Latitude D830 Precision M65 models.
  • Fits with compatible part number: 312-0402-ER 312-0394 312-0538 YD623 DF192 0MM160 XD735.
  • Our Specs: Li-Ion 11.1 Volts 6600 mAh.
  • OEM Specs: Li-Ion 11.1 Volts 7600 mAh.
  • 100% OEM Compatible.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.