Zoro Homepage

Ereplacements POA-LMP99-ER Lamp Compatible with Sanyo

  • Mfr # POA-LMP99-ER

  • Zoro # G504129006


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Lamp Technology
UHP
Lamp Life
2000 hr
Lamp Power
200 W
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP99-ER
Zoro #
G504129006
UPC #
842740041468
Country of Origin
China

Details

Lamp Technology
UHP
Lamp Life
2000 hr
Item
Projector Lamp
Lamp Power
200 W
Compatibility

Description

This new replacement front projector lamp POA-LMP99-ER from eReplacements is 100% compatible with your poalmp99er lamp compatible and has an estimated lamp lifetime of approximately 2,000 hours. This lamp is user replaceable. Refer to your projector’s manual for replacement instructions for this lamp. eReplacements front projector lamps all will meet or exceed the original poalmp99er lamp compatible lamp specifications because they are manufactured for high performance using top quality replacement bulbs and the most up to date safety and engineering control standards.
  • Brand new high quality replacement bulb manufactured in our ISO 9000 factories.
  • Plastic housing engineered to perfectly fit into your projector.
  • Internal safety features protect your device from electrical hazards.
  • Watts: 200 Watts.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.